Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LUMAPRO 25W, T6 Incandescent Light Bulb

  • Zoro #: G2625165
  • Mfr #: 25T6-1/2 120V
$2.30
  • Bulb Shape: T6
  • Bulb Base Type: Intermediate Screw (E17)
  • Watts: 25W
See full product details
Orders over $75 ship free.

Lumapro #25T6-1/2 120V Specifications

  • Zoro #: G2625165
  • Mfr #: 25T6-1/2 120V
  • Bulb Shape: T6
  • Bulb Base Type: Intermediate Screw (E17)
  • Watts: 25W
  • Lumens: 244
  • Light Appearance: 2700 to 2999K, Soft White
  • Lighting Technology: Incandescent
  • Voltage: 120V AC
  • Bulb Color Temp.: 2800K
  • Dimmable: Yes
  • Bulb Designation: 25T6-1/2
  • Average Bulb Life: 1000 hr.
  • High Output: No
  • Light Bulb Dia.: 3/4"
  • For Enclosed Fixtures: No
  • Indoor/Outdoor Usage: Indoor Only
  • Three-Way: No
  • Bulb Technology: Incandescent
  • Shatter-Resistant: No
  • Item: Miniature Incandescent Lamp
  • Bulb Type: Miniature
  • Bulb Housing: Glass
  • Max. Overall Bulb Length: 5-1/2"
  • Bulb Primary Application: General Purpose
  • Standards: Exempt from 2012 Lighting Legislation Energy Standards
  • Max Overall Bulb Length: 5-1/2"
  • Bulb Finish: Clear
  • Color Temperature: 2800K
  • Wattage Equivalency: 25W INC
  • Bulb Dia.: 3/4 in
  • Overall Length: 5 1/2 in
  • Overall Bulb Shape: T
  • Overall Bulb Base Type: Intermediate Screw
  • Rated Life: 1,000 hr
  • Trade Number: 25T6-1/2 120V
  • Light Technology: Incandescent
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Lamp, T6 Bulb Shape, Intermediate Screw (E17) Bulb Base Type, Incandescent, 244, Wattage Equivalency 25W INC, Watts 25W, 120V AC, Trade Number 25T6-1/2 120V, Bulb Primary Application General Purpose, Bulb Type Miniature, 2,800 K, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Dimmable Yes, Bulb Finish Clear, Bulb Housing Glass

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Lumapro #25T6-1/2 120V