Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 2W, T2 Miniature Incandescent Bulb

  • Zoro #: G4861385
  • Mfr #: 21U504
$3.09 5% off
$2.93
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type: Miniature
  • Voltage: 12
See full product details
Orders over $75 ship free.

Lumapro #21U504 Specifications

  • Zoro #: G4861385
  • Mfr #: 21U504
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Type: Miniature
Voltage: 12 Bulb Base Type: Tel. Slide No. 5
Bulb Shape: T2 Bulb Primary Application: Telephone
For Enclosed Fixtures: No Item: Miniature Incandescent Bulb
Lighting Technology: Incandescent Bulb Housing: Glass
Average Bulb Life: 12,000 hr. Trade Number: 12PSB
Max. Overall Bulb Length: 1-7/64" Indoor/Outdoor Usage: Indoor Only
Watts: 2.0 Max Overall Bulb Length: 1-7/64"
High Output: No Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Trade Number 12PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 12 Voltage, Telephone, 2.0 Watts, Bulb Type Miniature, Average Bulb Life 12,000 hr., Incandescent

Reviews of Lumapro #21U504