Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LUMAPRO 5.4W, T5 Miniature Incandescent Bulb

  • Zoro #: G4860773
  • Mfr #: 21U589
$1.23
  • Bulb Shape: T5
  • Bulb Base Type: Glass Wedge (W2.1x9.5d)
  • Watts: 5.4W
See full product details
Orders over $75 ship free.

Lumapro #21U589 Specifications

  • Zoro #: G4860773
  • Mfr #: 21U589
  • Bulb Shape: T5
  • Bulb Base Type: Glass Wedge (W2.1x9.5d)
  • Watts: 5.4W
  • Lumens: 94
  • Lighting Technology: Incandescent
  • Voltage: 6V AC
  • Bulb Housing: Glass
  • Item: Miniature Incandescent Bulb
  • Max Overall Bulb Length: 1-1/2"
  • Trade Number: 939
  • Bulb Type: Miniature
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application: Emergency
  • High Output: No
  • Average Bulb Life: 50 hr.
  • Indoor/Outdoor Usage: Indoor Only
  • For Enclosed Fixtures: No
  • Max. Overall Bulb Length: 1-1/2"
  • Overall Length: 1 1/2 in
  • Light Technology: Incandescent
  • Overall Bulb Base Type: Glass Wedge
  • Overall Bulb Shape: T
  • Wattage Equivalency: 5.4W INC
  • Rated Life: 50 hr
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, Incandescent, 94, Wattage Equivalency 5.4W INC, Watts 5.4W, 6V AC, Trade Number 939, Bulb Primary Application Emergency, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Reviews of Lumapro #21U589