Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 5W, G4 1/2 Miniature Incandescent Light Bulb

  • Zoro #: G4884406
  • Mfr #: 21U569
$2.87
  • Bulb Shape: G4-1/2
  • Average Bulb Life: 5000 hr.
  • Max Overall Bulb Length: 1-1/16"
See full product details
Orders over $75 ship free.

Lumapro #21U569 Specifications

  • Zoro #: G4884406
  • Mfr #: 21U569
Bulb Shape: G4-1/2 Average Bulb Life: 5000 hr.
Max Overall Bulb Length: 1-1/16" Bulb Housing: Glass
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Type: Miniature
Lumens: 25 For Enclosed Fixtures: No
Lighting Technology: Incandescent Trade Number: 456
Max. Overall Bulb Length: 1-1/16" Voltage: 28
High Output: No Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Primary Application: Instrument Indoor/Outdoor Usage: Indoor Only
Watts: 5.0 Item: Miniature Incandescent Bulb
Rough Service: No Bulb Power Source: Direct Wired
Bulb Manufacturers Warranty Length: 1 yr Shatter-Resistant: No
Bulb Start Type: Electronic Bulb Finish: Clear
Amps: 170mA Light Color: Clear
Overall Length: 1 1/16 in Bulb Dia.: 9/16 in
Light Technology: Incandescent Overall Bulb Shape: G
Rated Life: 5,000 hr Color Temperature: 2,700, 2,999 K
Overall Bulb Base Type: Miniature Bayonet Wattage Equivalency: 4.76W INC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, G4-1/2 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 25, Wattage Equivalency 4.76W INC, Watts 5.0, 28, Trade Number 456, Bulb Primary Application Instrument, Bulb Type Miniature, 2,700, 2,999 K, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass

Reviews of Lumapro #21U569