Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

LUMAPRO 6W, S6 Incandescent Light Bulb

  • Zoro #: G3433717
  • Mfr #: 4RZW6
$1.03
  • Bulb Shape: S6
  • Bulb Base Type: Double Contact Bayonet (BA15d)
  • Watts: 6W
See full product details
Orders over $75 ship free.

Lumapro #4RZW6 Specifications

  • Zoro #: G3433717
  • Mfr #: 4RZW6
  • Bulb Shape: S6
  • Bulb Base Type: Double Contact Bayonet (BA15d)
  • Watts: 6W
  • Lumens: 41
  • Light Appearance: 2700 to 2999K, Soft White
  • Lighting Technology: Incandescent
  • Voltage: 130V AC
  • Bulb Color Temp.: 2800K
  • Dimmable: Yes
  • Max. Overall Bulb Length: 1-13/16"
  • Shatter-Resistant: No
  • Bulb Finish: Clear
  • Bulb Designation: 6S6DC
  • For Enclosed Fixtures: No
  • Bulb Housing: Glass
  • Indoor/Outdoor Usage: Indoor Only
  • Light Bulb Dia.: 3/4"
  • Three-Way: No
  • Average Bulb Life: 1500 hr.
  • High Output: No
  • Bulb Type: Miniature
  • Max Overall Bulb Length: 1-13/16"
  • Bulb Primary Application: General Purpose
  • Standards: Exempt from 2012 Lighting Legislation Energy Standards
  • Bulb Technology: Incandescent
  • Item: Miniature Incandescent Lamp
  • Trade Number: 6S6DC
  • Color Temperature: 2800K
  • Bulb Dia.: 3/4 in
  • Overall Length: 1 13/16 in
  • Wattage Equivalency: 6W INC
  • Overall Bulb Base Type: Double Contact Bayonet
  • Light Technology: Incandescent
  • Rated Life: 1,500 hr
  • Overall Bulb Shape: S
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Incandescent Lamp, S6 Bulb Shape, Double Contact Bayonet (BA15d) Bulb Base Type, Incandescent, 41, Wattage Equivalency 6W INC, Watts 6W, 130V AC, Trade Number 6S6DC, Bulb Primary Application General Purpose, Bulb Type Miniature, 2,800 K, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Dimmable Yes, Bulb Finish Clear, Bulb Housing Glass

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Lumapro #4RZW6