Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 8W, G6 Miniature Incandescent Light Bulb

  • Zoro #: G4861534
  • Mfr #: 21U522
$2.17
  • Bulb Base Type: Double Contact Bayonet (BA15d)
  • Trade Number: 68
  • Average Bulb Life: 5000 hr.
See full product details
Orders over $75 ship free.

Lumapro #21U522 Specifications

  • Zoro #: G4861534
  • Mfr #: 21U522
Bulb Base Type: Double Contact Bayonet (BA15d) Trade Number: 68
Average Bulb Life: 5000 hr. Item: Miniature Incandescent Bulb
Max Overall Bulb Length: 1-7/16" Bulb Shape: G6
Lighting Technology: Incandescent Standards: Meets 2012 Lighting Legislation Energy Standards
Voltage: 13.5V AC Lumens: 50
Max. Overall Bulb Length: 1-7/16" For Enclosed Fixtures: No
High Output: No Indoor/Outdoor Usage: Indoor Only
Bulb Housing: Glass Bulb Type: Miniature
Bulb Primary Application: Automotive Watts: 7.965W
Light Distribution: General Light Bulb Dia.: 1"
Bulb Technology: Incandescent Bulb Finish: Clear
Bulb Start Type: Electronic Rough Service: No
Bulb Power Source: Direct Wired Light Color: Clear
Light Technology: Incandescent Rated Life: 5,000 hr
Wattage Equivalency: 7.965W INC Overall Length: 1 7/16 in
Bulb Dia.: 1 in Overall Bulb Shape: G
Overall Bulb Base Type: Double Contact Bayonet Amps: 0.59mA
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, G6 Bulb Shape, Double Contact Bayonet (BA15d) Bulb Base Type, Incandescent, 50, Wattage Equivalency 7.965W INC, Watts 7.965W, 13.5V AC, Trade Number 68, Bulb Primary Application Automotive, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass

Reviews of Lumapro #21U522