Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 9W, T5 Miniature Incandescent Bulb

  • Zoro #: G4860685
  • Mfr #: 21U577
$3.53 ($1.77/unit)
  • Bulb Base Type: Glass Wedge (W2.1x9.5d)
  • Bulb Start Type: Electronic
  • Trade Number: 906
See full product details
Orders over $75 ship free.

Lumapro #21U577 Specifications

  • Zoro #: G4860685
  • Mfr #: 21U577
Bulb Base Type: Glass Wedge (W2.1x9.5d) Bulb Start Type: Electronic
Trade Number: 906 Item: Miniature Incandescent Bulb
Bulb Amps: 0.67mA Bulb Technology: Incandescent
Bulb Manufacturers Warranty Length: 1 yr Bulb Finish: Clear
For Enclosed Fixtures: No Lighting Technology: Incandescent
Bulb Shape: T5 Average Bulb Life: 1000 hr.
Bulb Primary Application: Automotive Bulb Power Source: Direct Wired
Max Overall Bulb Length: 1-1/2" Max. Overall Bulb Length: 1-1/2"
Bulb Housing: Glass Replaces: 4C445 and 4YJ32
Light Distribution: General Lumens: 75
Voltage: 13.5V AC Light Color: Clear
High Output: No Shatter-Resistant: No
Light Bulb Dia.: 1" Rough Service: No
Standards: Meets 2012 Lighting Legislation Energy Standards Watts: 9.315W
Bulb Type: Miniature Indoor/Outdoor Usage: Indoor Only
Rated Life: 1,000 hr Overall Bulb Base Type: Glass Wedge
Amps: 0.67mA Overall Bulb Shape: T
Overall Length: 1 1/2 in Wattage Equivalency: 9.315W INC
Bulb Dia.: 1 in Light Technology: Incandescent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, Incandescent, 75, Wattage Equivalency 9.315W INC, Watts 9.315W, 13.5V AC, Trade Number 906, Bulb Primary Application Automotive, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U577