Skip to Main Content
customer-service Help
Lumapro

LUMAPRO Incandescent Black Hand Lamp

Lumapro LUMAPRO Incandescent Black Hand Lamp 2W048
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.49
  • Item: Hand Lamp
  • Lamp Type: incandescent
  • Lighting Technology: Incandescent
See full product details
This item ships free.
Total: $75.49

Lumapro #2W048 Specifications

  • Item: Hand Lamp
  • Lamp Type: incandescent
  • Lighting Technology: Incandescent
  • Power Source: 120V AC
  • Lamp Watts: 75 W
  • Lumens: 600
  • Cord Length: 50 ft
  • NEC Cord Designation: SJTOW
  • Rechargeable: No
  • Gauge/Conductor: 16/3
  • Length: 13 in
  • Color: Black/Silver
  • Handle: Straight with Outlet
  • Replacement Lamps: 2CUX7
  • Amps: 12 A
  • Standards: UL (E110409)
  • Bulb Technology: Incandescent
  • NEMA Plug Configuration: 5-15p
  • Housing Dia.: 3 1/2 in
  • NEMA Receptacle Configuration: 5-15R
  • Features: Side outlet, Metal guard
  • Housing Material: metal
  • Mounting: hook
  • Includes: Hook, Metal Guard, Outlet
  • Length (Straight Wireway): 13 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Incandescent, Power Source 120V AC, Lamp Watts 75 W, Cord Length 50 ft, NEC Cord Designation SJTOW, Gauge/Conductor 16/3, Lumens 600, Color Black/Silver, Length 13 in, Amps 12 A, Replacement Lamps 2CUX7, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Metal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #2W048