Lumapro
LUMAPRO LED Gray Hand Lamp
- Zoro #: G1570107
- Mfr #: 2YKN5
Hover or click to zoom Tap to zoom
Key Features
- Lamp Type: Led
- Lighting Technology: LED
- Power Source: 120V AC
- Voltage: 120
- Lamp Watts: 6.5 W
- Lumens: 450
- Cord Length: 25 ft
- Rechargeable: No
$97.25
Subtotal: $97.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp 5NRX9
- LUMAPRO LUMAPRO LED Cord Reel Light 2YKR1
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W 52YK80
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN4
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp 4XP68
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General 1W943
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN6
- LUMAPRO LUMAPRO Incandescent Cord Reel Light 6X755
- BAYCO Nightstick Recharge Flash/Floodlight 65/120 Lum NSR-2492
- JAMESON 8-Watt Fluorescent Twin Lamp Work Light with 50 ft. Power Cord 31-850-LED
- BULLDOG 7000 Lumen LED Worklight 11379
- Lumapro Handheld Work Lights