Skip to Main Content
customer-service Help
Lumapro

LUMAPRO LED Red, Black Corded Hand Lamp

Lumapro LUMAPRO LED Red,  Black Corded Hand Lamp 22FJ02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.64
  • Item: Hand Lamp
  • Lamp Type: Led
  • Lighting Technology: LED
See full product details
This item ships free.
Total: $154.64

Lumapro #22FJ02 Specifications

  • Item: Hand Lamp
  • Lamp Type: Led
  • Lighting Technology: LED
  • Power Source: 120V AC
  • Lamp Watts: 5.4 W
  • Lumens: 480
  • Cord Length: 50 ft
  • Rechargeable: No
  • NEC Cord Designation: SJTOW
  • Gauge/Conductor: 18/2
  • Length: 19 11/16 in
  • Color: Black/Red
  • NEMA Plug Configuration: 1-15p
  • Lens Material: Polycarbonate
  • Amps: 0.2 A
  • Rated Life: 50,000 hr
  • NEMA Receptacle Configuration: 1-15R
  • Housing Dia.: 1 3/4 in
  • Mounting: hook
  • Standards: UL Adaptor
  • Housing Material: Plastic
  • Handle: Straight
  • Includes: (2) Hooks, 90 Surface Mount LED Unit
  • Length (Straight Wireway): 19 11/16 in
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology LED, Power Source 120V AC, Lamp Watts 5.4 W, Cord Length 50 ft, NEC Cord Designation SJTOW, Gauge/Conductor 18/2, Lumens 480, Color Black/Red, Length 19 11/16 in, Amps 0.2 A, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 1-15R, Housing Material Plastic

Reviews of Lumapro #22FJ02