LUMAPRO 175W, BT28 Mercury Vapor HID Light Bulb

LUMAPRO| Zoro #: G2004764| Mfr #: 2YGD1

$12.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-5/16"
Bulb Technology: Mercury Vapor
ANSI Code: H39
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004764 Mfr #: 2YGD1
Max. Overall Bulb Length: 8-5/16"Bulb Technology: Mercury Vapor
ANSI Code: H39Bulb Color Temp.: 4000K
Color Rendering Index: 40Bulb Finish: Frosted
Watts: 175Average Bulb Life: 24,000 hr.
Bulb Min. Starting Temp.: -30 Degrees CBulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Bulb Operating Position: UniversalBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: HF175XR/H39Bulb Type: High Output
Indoor/Outdoor Usage: Indoor/OutdoorBulb Shape: BT28
Lumens: 8900Standards: Meets 2012 Lighting Legislation Energy
Bulb Base Type: Mogul Screw (E39)Light Appearance: 4000 to 4999K, Cool White
Item: HID LampFor Enclosed Fixtures: Yes
Shatter-Resistant: NoCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape BT28, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4000K, Lumens 8900, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation HF175XR/H39, Mercury Vapor, Color Rendering Index 40, Average Bulb Life 24,000 hr., ANSI Code H39, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews