KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 100W, ED23.5 Mercury Vapor HID Light Bulb

LUMAPRO| Zoro #: G1050874| Mfr #: 2YGC8

$11.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 2 yr.
Bulb Shape: ED23-1/2
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050874 Mfr #: 2YGC8
Bulb Manufacturers Warranty Length: 2 yr.Bulb Shape: ED23-1/2
Bulb Operating Position: UniversalItem: HID Lamp
Lumens: 4500For Enclosed Fixtures: Yes
Bulb Technology: Mercury VaporShatter-Resistant: No
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Color Temp.: 4000K
Indoor/Outdoor Usage: Indoor/OutdoorStandards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 24,000 hr.Watts: 100
Bulb Designation: HF100R/H38Bulb Min. Starting Temp.: -30 Degrees C
Color Rendering Index: 40Bulb Type: High Output
Bulb Base Type: Mogul Screw (E39)Light Appearance: 4000 to 4999K, Cool White
Max. Overall Bulb Length: 7-1/2"Bulb Finish: Frosted
ANSI Code: H38Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 4000K, Lumens 4500, Max. Overall Length 7-1/2 In., Shatter-Resistant No, Bulb Designation HF100R/H38, Mercury Vapor, Color Rendering Index 40, Average Bulb Life 24,000 hr., ANSI Code H38, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews