Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LUMAPRO 175W, ED28 Mercury Vapor HID Light Bulb
  • Zoro #: G0266883
  • Mfr #: 2YGC9
$14.00
  • Bulb Technology: Mercury Vapor
  • Shatter-Resistant: No
  • Max. Overall Bulb Length: 8-5/16"
See full product details
Orders over $50 ship free.

Lumapro #2YGC9 Specifications

  • Zoro #: G0266883
  • Mfr #: 2YGC9
Bulb Technology: Mercury Vapor Shatter-Resistant: No
Max. Overall Bulb Length: 8-5/16" Watts: 175
Bulb Type: High Output Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Color Temp.: 6500K Bulb Min. Starting Temp.: -30 Degrees C
Item: HID Lamp Bulb Base Type: Mogul Screw (E39)
ANSI Code: H39 Average Bulb Life: 24,000 hr.
For Enclosed Fixtures: Yes Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 5000K and Above, Daylight Bulb Shape: ED28
Bulb Manufacturers Warranty Length: 2 yr. Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Color Rendering Index: 29.0 Bulb Operating Position: Universal Burning
Lumens: 7800 Max Overall Bulb Length: 8-5/16"
Lighting Technology: Mercury Vapor Bulb Designation: HF175XR/CL/H39
Bulb Finish: Clear Bulb Minimum Starting Temperature: -30 Degrees C
Bulb Start Type: Preheat For Use With: Enclosed Fixtures
Color Temperature: 6500K Overall Length: 8-5/16"
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 6500K, Lumens 7800, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation HF175XR/CL/H39, Mercury Vapor, Light Appearance 5000K and Above, Daylight, Bulb Type High Output, Color Rendering Index 29.0, Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, Bulb Minimum Starting Temperature -30 Degrees C, ANSI Code H39, Meets 2012 Lighting Legislation Energy

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: LA, RI

Reviews of Lumapro #2YGC9