KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 400W, ED37 Mercury Vapor HID Light Bulb

LUMAPRO| Zoro #: G0348835| Mfr #: 2YGC6

$17.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Min. Starting Temp.: -30 Degrees C
ANSI Code: H33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348835 Mfr #: 2YGC6
Bulb Operating Position: UniversalBulb Min. Starting Temp.: -30 Degrees C
ANSI Code: H33Color Rendering Index: 40
Lumens: 22,500Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Shatter-Resistant: NoItem: HID Lamp
Bulb Type: High OutputBulb Shape: ED37
Watts: 400Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor/OutdoorBulb Manufacturers Warranty Length: 2 yr.
Average Bulb Life: 10,000 hr.Bulb Finish: Frosted
For Enclosed Fixtures: YesMax. Overall Bulb Length: 11-1/2"
Bulb Technology: Mercury VaporBulb Designation: HF400XR/H33
Bulb Color Temp.: 4000KBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 22,500, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation HF400XR/H33, Mercury Vapor, Color Rendering Index 40, Average Bulb Life 10,000 hr., ANSI Code H33, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews