KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 1000W, BT56 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G2306683| Mfr #: 2YGD8

$49.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Min. Starting Temp.: -30 Degrees C
ANSI Code: M47
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306683 Mfr #: 2YGD8
Bulb Operating Position: UniversalBulb Min. Starting Temp.: -30 Degrees C
ANSI Code: M47Color Rendering Index: 65
Lumens: 105,000Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Shatter-Resistant: NoItem: HID Lamp
Bulb Type: High OutputBulb Shape: BT56
Watts: 1000Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor/OutdoorBulb Manufacturers Warranty Length: 2 yr.
Average Bulb Life: 8000 hr.Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 15-1/2"
Bulb Technology: Metal HalideBulb Designation: MH1000/U/M47/E
Bulb Color Temp.: 4200KBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BT56, Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4200K, Lumens 105,000, Max. Overall Length 15-1/2 In., Shatter-Resistant No, Bulb Designation MH1000/U/M47/E, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 8000 hr., ANSI Code M47, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews