LUMAPRO 100W, ED17 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G1602081| Mfr #: 2YGD4

$23.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602081 Mfr #: 2YGD4
Color Rendering Index: 65Bulb Type: High Output
For Enclosed Fixtures: YesItem: HID Lamp
Bulb Manufacturers Warranty Length: 2 yr.Shatter-Resistant: No
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Technology: Metal Halide
Indoor/Outdoor Usage: Indoor/OutdoorBulb Min. Starting Temp.: -30 Degrees C
Standards: Meets 2012 Lighting Legislation EnergyWatts: 100
Bulb Shape: ED17Bulb Designation: MH100/U/M90/E/MED
Bulb Operating Position: UniversalBulb Base Type: Medium Screw (E26)
Bulb Color Temp.: 4200KAverage Bulb Life: 12, 000 hr.
Lumens: 9000ANSI Code: M90
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 5-7/16"
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED17, Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 4200K, Lumens 9000, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MH100/U/M90/E/MED, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M90, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material