LUMAPRO 100W, ED17 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G2459301| Mfr #: 2YGD6

$21.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459301 Mfr #: 2YGD6
Bulb Manufacturers Warranty Length: 2 yr.Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Bulb Type: High OutputBulb Min. Starting Temp.: -30 Degrees C
For Enclosed Fixtures: YesColor Rendering Index: 65
Bulb Technology: Metal HalideIndoor/Outdoor Usage: Indoor/Outdoor
Item: HID LampShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyWatts: 100
Bulb Shape: ED17Bulb Designation: MPW100/U/M90/O/MED
Bulb Base Type: Medium Screw (E26)Bulb Color Temp.: 3200K
Average Bulb Life: 12, 000 hr.Lumens: 8800
ANSI Code: M90Light Appearance: 3000 to 3999K, Warm White
Max. Overall Bulb Length: 5-7/16"Bulb Operating Position: Universal
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED17, Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3200K, Lumens 8800, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MPW100/U/M90/O/MED, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M90, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews