DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO 175W, ED28 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G1080046| Mfr #: 2YGE6

$23.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8-5/16"
Bulb Technology: Metal Halide
ANSI Code: M57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080046 Mfr #: 2YGE6
Max. Overall Bulb Length: 8-5/16"Bulb Technology: Metal Halide
ANSI Code: M57Bulb Color Temp.: 3800K
Color Rendering Index: 65Watts: 175
Average Bulb Life: 12,000 hr.Bulb Min. Starting Temp.: -30 Degrees C
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Operating Position: Universal
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: MH175/C/U/M57/E
Bulb Type: High OutputIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: ED28Lumens: 14,000
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Mogul Screw (E39)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
For Enclosed Fixtures: YesShatter-Resistant: No
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 3800K, Lumens 14,000, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH175/C/U/M57/E, Metal Halide, Color Rendering Index 65, Average Bulb Life 12,000 hr., ANSI Code M57, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews