LUMAPRO 250W, ED28 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G0494812| Mfr #: 2YGE3

$21.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494812 Mfr #: 2YGE3
Bulb Manufacturers Warranty Length: 2 yr.Bulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Bulb Type: High OutputBulb Min. Starting Temp.: -30 Degrees C
For Enclosed Fixtures: YesColor Rendering Index: 65
Bulb Technology: Metal HalideIndoor/Outdoor Usage: Indoor/Outdoor
Item: HID LampShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyWatts: 250
Bulb Shape: ED28Bulb Designation: MH250/C/U/M58/E
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 3800K
Average Bulb Life: 12, 000 hr.Lumens: 20, 500
ANSI Code: M58Light Appearance: 3000 to 3999K, Warm White
Max. Overall Bulb Length: 8-5/16"Bulb Operating Position: Universal
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 3800K, Lumens 20,500, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH250/C/U/M58/E, Metal Halide, Color Rendering Index 65, Average Bulb Life 12,000 hr., ANSI Code M58, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews