LUMAPRO 400W, ED28 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G1521396| Mfr #: 2YGE5

$34.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521396 Mfr #: 2YGE5
Item: HID LampBulb Operating Temp. Range: -22 Degrees to 50 Degrees C
Color Rendering Index: 65Bulb Type: High Output
Shatter-Resistant: NoBulb Technology: Metal Halide
For Enclosed Fixtures: YesBulb Manufacturers Warranty Length: 2 yr.
Bulb Min. Starting Temp.: -30 Degrees CIndoor/Outdoor Usage: Indoor/Outdoor
Standards: Meets 2012 Lighting Legislation EnergyWatts: 400
Bulb Shape: ED28Bulb Designation: MH400/U/M59/E/ED28
Bulb Operating Position: UniversalBulb Base Type: Mogul Screw (E39)
Bulb Color Temp.: 4200KAverage Bulb Life: 12, 000 hr.
Lumens: 36, 000ANSI Code: M59
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 8-5/16"
Country of Origin (subject to change): China

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4200K, Lumens 36,000, Max. Overall Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH400/U/M59/E/ED28, Metal Halide, Color Rendering Index 65, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material