LUMAPRO 400W, ED37 Metal Halide HID Light Bulb

LUMAPRO| Zoro #: G2163551| Mfr #: 2YGE4

$22.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-1/2"
Bulb Technology: Metal Halide
ANSI Code: M59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163551 Mfr #: 2YGE4
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal Halide
ANSI Code: M59Bulb Color Temp.: 3800K
Color Rendering Index: 65Watts: 400
Average Bulb Life: 12,000 hr.Bulb Min. Starting Temp.: -30 Degrees C
Bulb Operating Temp. Range: -22 Degrees to 50 Degrees CBulb Operating Position: Universal
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: MH400/C/U/M59/E
Bulb Type: High OutputIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: ED37Lumens: 36,000
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Mogul Screw (E39)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
For Enclosed Fixtures: YesShatter-Resistant: No
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3800K, Lumens 36,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MH400/C/U/M59/E, Metal Halide, Color Rendering Index 65, Average Bulb Life 12,000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews