Mini Incand. Bulb, 918, 7.2W, T5, 12.PK10

LUMAPRO| Zoro #: G1081491| Mfr #: 2FMC7

$10.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 5/8"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1081491 Mfr #: 2FMC7
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 5/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 560mA
Lumens: 82Voltage: 12.8
Watts: 7.2Average Bulb Life: 500 hr.
For Enclosed Fixtures: NoTrade Number: 918
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T5
Light Color: ClearCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 918, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 12.8 Voltage, General Purpose, 7.2 Watts, Bulb Type Miniature, 560mA Bulb Amps, Average Bulb Life 500 hr., 82 Lumens, Light Color Clear, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10