SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Incand. Bulb, 923, T5, 12W, PK10

LUMAPRO| Zoro #: G2086901| Mfr #: 2FLV2

$10.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 43/64"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086901 Mfr #: 2FLV2
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 43/64"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 910mA
Lumens: 157Voltage: 12.8
Watts: 12.0Average Bulb Life: 500 hr.
For Enclosed Fixtures: NoTrade Number: 923
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T5
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 923, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 12.8 Voltage, General Purpose, 12.0 Watts, Bulb Type Miniature, 910mA Bulb Amps, Average Bulb Life 500 hr., 157 Lumens, Light Color Clear, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 43/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews