Mini Incand. Bulb, 96, 9.0W, G6, 13.5V, PK10

LUMAPRO| Zoro #: G0609061| Mfr #: 2FMR9

$9.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609061 Mfr #: 2FMR9
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Housing: Glass
High Output: NoFor Enclosed Fixtures: No
Voltage: 13.5Trade Number: 96
Lumens: 50Bulb Shape: G6
Bulb Amps: 690mABulb Primary Application: General Purpose
Average Bulb Life: 5000 hr.Light Color: Clear
Max. Overall Bulb Length: 1-7/16"Watts: 9.0
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 96, Bulb Shape G6, Bulb Base Type Double Contact Bayonet (BA15d), 13.5 Voltage, General Purpose, 9.0 Watts, Bulb Type Miniature, 690mA Bulb Amps, Average Bulb Life 5000 hr., 50 Lumens, Light Color Clear, Max. Overall Bulb Length 1-7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10