KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Lamp, 1157NA, S8, 8.3/27W, PK10

LUMAPRO| Zoro #: G0685605| Mfr #: 2FLU8

$23.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Color: Amber
Lumens: 302/28
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685605 Mfr #: 2FLU8
Light Color: AmberLumens: 302/28
Bulb Primary Application: General PurposeFor Enclosed Fixtures: No
Bulb Amps: 2100/590mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyTrade Number: 1157NA
Bulb Type: MiniatureBulb Housing: Glass
Light Appearance: No Rated Color Temp, RedVoltage: 12.8
Bulb Base Type: Double Contact Index (BAY15d)Item: Miniature Incandescent Bulb
Watts: 8.3/27Average Bulb Life: 1200/5000 hr.
Bulb Shape: S8Standards: Meets 2012 Lighting Legislation Energy
Max. Overall Bulb Length: 2"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1157NA, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 12.8 Voltage, General Purpose, 8.3/27 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 2100/590mA Bulb Amps, Average Bulb Life 1200/5000 hr., 302/28 Lumens, Incandescent, Light Color Amber, Package Quantity 10

Reviews