Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G2296016| Mfr #: 2FLU9

$10.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"
Light Bulb Dia.: 1"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296016 Mfr #: 2FLU9
Max. Overall Bulb Length: 2"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Amps: 1340/590mA
Lumens: 264Voltage: 12.8
Watts: 8.3/17Average Bulb Life: 300/1500 hr.
For Enclosed Fixtures: NoTrade Number: 1176
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: S8Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1176, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 12.8 Voltage, General Purpose, 8.3/17 Watts, Bulb Type Miniature, 1340/590mA Bulb Amps, Average Bulb Life 300/1500 hr., 264 Lumens, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews