Lumapro
Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10
- Zoro #: G1428007
- Mfr #: 2FMC3
Hover or click to zoom Tap to zoom
Key Features
- Light Technology: Incandescent
- Bulb Shape: G3-1/2
- Bulb Base Type: Miniature Screw (E10)
- Wattage Equivalency: 0.741W INC
- Watts: 0.741W
- Lumens: 6
- Bulb Primary Application: Flashlight
- Bulb Type: Miniature
$7.86
6% off
$7.36
Pk of 10, $0.74/ea
Subtotal: $7.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FMC3 Specifications
- Zoro #: G1428007
- Mfr #: 2FMC3
- UPC #: 190735570982
- Light Technology: Incandescent
- Bulb Shape: G3-1/2
- Bulb Base Type: Miniature Screw (E10)
- Wattage Equivalency: 0.741W INC
- Watts: 0.741W
- Lumens: 6
- Bulb Primary Application: Flashlight
- Bulb Type: Miniature
- High Output: No
- For Enclosed Fixtures: No
- Trade Number: 14
- Bulb Amps: 270mA
- Light Color: Clear
- Max Overall Bulb Length: 15/16"
- Bulb Finish: Clear
- Bulb Housing: Glass
- Item: Miniature Incandescent Bulb
- Max. Overall Bulb Length: 15/16"
- Lighting Technology: Incandescent
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Indoor/Outdoor Usage: Indoor Only
- Average Bulb Life: 15 hr.
- Light Bulb Dia.: 29/64"
- Voltage: 2.47V AC
- Overall Length: 15/16 in
- Amps: 270mA
- Overall Bulb Shape: G
- Rated Life: 15 hr
- Bulb Dia.: 29/64 in
- Overall Bulb Base Type: Miniature Screw
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, G3-1/2 Bulb Shape, Miniature Screw (E10) Bulb Base Type, Incandescent, 6, Wattage Equivalency 0.741W INC, Watts 0.741W, 2.47V AC, Trade Number 14, Bulb Primary Application Flashlight, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FMC3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 2FLW8
- LUMAPRO Mini Lamp, 2057NA, 7.0/27W, S8, 12.8V, PK10 2FLP7
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V 2FMV4
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 2FMA3
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 2FLV6
- LUMAPRO Miniature Lamp, 912 24V, 13W, T5, 24V, PK10 2FNB2
- ILC Replacement for Aidlite Aa0116 replacement light bulb lamp 10 Pack AA0116 AIDLITE
- ILC Replacement For MERCEDES BENZ GLKCLASS YEAR 2010 TAIL LIGHT INCANDESCENT S 10PK 10PAK:WW-HKUH-5
- ILC Replacement For WAGNER 4419 WW-R0Y8-2
- ILC Harley Davidson Flht Electra Glide Standard 1584 CC Year 2006 Parking Light light bulb lamp FLHT ELECTRA GLIDE STANDARD 1584 CC YEAR 2006 PAR
- ILC Replacement for Lincoln Zephyr Year 2010 License Plate Light replacement light bulb lamp 10 Pack ZEPHYR YEAR 2010 LICENSE PLATE LIGHT LINCOLN
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies