SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1728745| Mfr #: 2FMZ6

$15.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 2.5Bulb Primary Application: ToyHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728745 Mfr #: 2FMZ6
Voltage: 2.5Bulb Primary Application: Toy
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 1767
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: T1-3/4Light Bulb Dia.: 1/4"
Lumens: 3Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 0.5
Bulb Base Type: Midget Screw (E5)Bulb Amps: 20mA
Max. Overall Bulb Length: 5/8"Average Bulb Life: 500 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1767, Bulb Shape T1-3/4, Bulb Base Type Midget Screw (E5), 2.5 Voltage, Toy, 0.5 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 500 hr., 3 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews