LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1261477| Mfr #: 2FMZ7

$57.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261477 Mfr #: 2FMZ7
Bulb Base Type: Midget Screw (E5)Indoor/Outdoor Usage: Indoor Only
High Output: NoItem: Miniature Incandescent Bulb
Light Bulb Dia.: 1/4"For Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: T1-3/4
Bulb Housing: GlassBulb Type: Miniature
Watts: 0.5Voltage: 2.5
Trade Number: 1767-69LMax. Overall Bulb Length: 5/8"
Bulb Amps: 20mABulb Primary Application: General Purpose
Average Bulb Life: 500 hr.Country of Origin (subject to change): Taiwan

Product Description

Miniature Incandescent Bulb, Trade Number 1767-69L, Bulb Shape T1-3/4, Bulb Base Type Midget Screw (E5), 2.5 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 500 hr., Max. Overall Bulb Length 5/8 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Product Reviews