PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Lamp, 1829, 1.96W, T3 1/4, 28V, PK10

LUMAPRO| Zoro #: G1205066| Mfr #: 2FMN8

$12.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205066 Mfr #: 2FMN8
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 70mA
Lumens: 13Voltage: 28
Watts: 2.0Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 1829
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3-1/4Bulb Primary Application: Indicator
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1829, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Indicator, 2.0 Watts, Bulb Type Miniature, 70mA Bulb Amps, Average Bulb Life 1000 hr., 13 Lumens, Incandescent, Package Quantity 10

Reviews