Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G1143213| Mfr #: 2FLX8

$17.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143213 Mfr #: 2FLX8
Voltage: 12.8Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 3057
For Enclosed Fixtures: NoBulb Shape: S8
Lumens: 402/25Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 6.7/27
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Amps: 2100/480mA
Max. Overall Bulb Length: 2-3/32"Average Bulb Life: 1200/5000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 3057, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 12.8 Voltage, General Purpose, 6.7/27 Watts, Bulb Type Miniature, 2100/480mA Bulb Amps, Average Bulb Life 1200/5000 hr., 402/25 Lumens, Incandescent, Package Quantity 10

Reviews