KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10

LUMAPRO| Zoro #: G0741045| Mfr #: 2FME8

$14.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.3
Average Bulb Life: 20,000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741045 Mfr #: 2FME8
Voltage: 6.3Average Bulb Life: 20,000 hr.
Light Color: ClearBulb Amps: 20mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: IndicatorBulb Housing: Glass
Lumens: 5Trade Number: 381
Max. Overall Bulb Length: 5/8"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T1-3/4
Watts: 1.3For Enclosed Fixtures: No
Bulb Base Type: Single Contact Midget FlangedStandards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 381, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 6.3 Voltage, Indicator, 1.3 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 20,000 hr., 5 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews