JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mini Lamp, 4057LL, 8.0/29W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G0977234| Mfr #: 2FNA3

$54.63 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977234 Mfr #: 2FNA3
High Output: NoFor Enclosed Fixtures: No
Bulb Type: MiniatureItem: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy
Bulb Shape: S8Bulb Housing: Glass
Bulb Primary Application: General PurposeBulb Base Type: Plastic Wedge Double Filament (W2.5x16q)
Bulb Amps: 2230/480mAAverage Bulb Life: 4000/10, 000 hr.
Watts: 8.0/29Voltage: 12.8
Trade Number: 4057LLLumens: 32
Max. Overall Bulb Length: 2-3/32"Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 4057LL, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 12.8 Voltage, General Purpose, 8.0/29 Watts, Bulb Type Miniature, 2230/480mA Bulb Amps, Average Bulb Life 4000/10,000 hr., 32 Lumens, Max. Overall Bulb Length 2-3/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Product Reviews