HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G2210555| Mfr #: 2EKW7

$49.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/32"
Light Bulb Dia.: 1"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210555 Mfr #: 2EKW7
Max. Overall Bulb Length: 2-3/32"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Amps: 2230mA
Lumens: 14Voltage: 12.8
Watts: 8.0/29Average Bulb Life: 3600/10,000 hr.
For Enclosed Fixtures: NoTrade Number: 4157LL
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: S8
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 4157LL, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 12.8 Voltage, General Purpose, 8.0/29 Watts, Bulb Type Miniature, 2230mA Bulb Amps, Average Bulb Life 3600/10,000 hr., 14 Lumens, Light Color Clear, Max. Overall Bulb Length 2-3/32 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews