KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Lamp, 7443NA, 25W, T6 1/2, 12V, PK10

LUMAPRO| Zoro #: G2466432| Mfr #: 2FNA6

$59.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Lumens: 35
Bulb Primary Application: General Purpose
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466432 Mfr #: 2FNA6
Lumens: 35Bulb Primary Application: General Purpose
Light Color: AmberBulb Type: Miniature
Max. Overall Bulb Length: 1-27/32"Light Bulb Dia.: 3/4"
Bulb Base Type: Glass Wedge (W3x16d)Watts: 25
Bulb Shape: T6-1/2Item: Miniature Incandescent Bulb
For Enclosed Fixtures: NoIndoor/Outdoor Usage: Indoor Only
Standards: Meets 2012 Lighting Legislation EnergyBulb Housing: Glass
Trade Number: 7443NAAverage Bulb Life: 500/1000 hr.
Light Appearance: No Rated Color Temp, RedHigh Output: No
Voltage: 12Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 7443NA, Bulb Shape T6-1/2, Bulb Base Type Glass Wedge (W3x16d), 12 Voltage, General Purpose, 25 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 500/1000 hr., 35 Lumens, Incandescent, Light Color Amber, Package Quantity 10

Reviews