Mini Lamp, 9004LL, 45/65W, T4 5/8, 12.8V

LUMAPRO| Zoro #: G1035745| Mfr #: 2FNA8

$9.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 3-47/64"Light Bulb Dia.: 13/32"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1035745 Mfr #: 2FNA8
Max. Overall Bulb Length: 3-47/64"Light Bulb Dia.: 13/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Axial Prefocus (PX29t)Lumens: 1200/700
Voltage: 12.8Watts: 45/65
Average Bulb Life: 300/640 hr.For Enclosed Fixtures: No
Trade Number: 9004LLBulb Housing: Glass
Item: Miniature Incandescent BulbBulb Shape: T4 5/8
Bulb Primary Application: AutomotiveCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 9004LL, Bulb Shape T4 5/8, Bulb Base Type Axial Prefocus (PX29t), 12.8 Voltage, Automotive, 45/65 Watts, Bulb Type Miniature, Average Bulb Life 300/640 hr., 1200/700 Lumens, Incandescent