Mini Lamp, PC168, 4.9W, T3 1/4, 14V, PK10

LUMAPRO| Zoro #: G1878475| Mfr #: 2EKX9

$39.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Housing: Glass
For Enclosed Fixtures: No
Trade Number: PC168
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878475 Mfr #: 2EKX9
Bulb Housing: GlassFor Enclosed Fixtures: No
Trade Number: PC168Max. Overall Bulb Length: 1-7/64"
Lumens: 25Indoor/Outdoor Usage: Indoor Only
Watts: 4.9Average Bulb Life: 1500 hr.
Item: Miniature Incandescent BulbBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyBulb Amps: 350mA
Light Bulb Dia.: 13/32"Voltage: 14
Bulb Base Type: Printed Circuit SocketBulb Primary Application: General Purpose
Bulb Shape: T3-1/4High Output: No
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PC168, Bulb Shape T3-1/4, Bulb Base Type Printed Circuit Socket, 14 Voltage, General Purpose, 4.9 Watts, Bulb Type Miniature, 350mA Bulb Amps, Average Bulb Life 1500 hr., 25 Lumens, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews