Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V

  • Zoro #: G0443082
  • Mfr #: 2FNK2
Lumapro Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V 2FNK2
Lumapro Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V 2FNK2
$24.99
  • Lighting Technology: LED
  • Bulb Type: Miniature
  • Bulb Shape: T3-1/4
See full product details
Orders over $75 ship free.

Lumapro #2FNK2 Specifications

  • Zoro #: G0443082
  • Mfr #: 2FNK2
Lighting Technology: LED Bulb Type: Miniature
Bulb Shape: T3-1/4 Replaces: Bulb 120MB
Average Bulb Life: 100,000 hr. Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Miniature Bayonet (BA9s) Bulb Primary Application: General Purpose
Type: Mini and Candle Bulb Technology: LED
Item: Miniature Bi-Polar LED Bulb Light Color: Blue
Standards: Meets 2012 Lighting Legislation Energy Standards Light Bulb Dia.: 13/32"
For Enclosed Fixtures: No High Output: No
Bulb Housing: Glass Voltage: 120V AC
Bulb Amps: 0.30mA Watts: 0.7W
Trade Number: L120V-MB-B Light Appearance: No Rated Color Temp, Blue
Indoor/Outdoor Usage: Indoor Only Bulb Power Source: Direct Wired
Dimmable: No Wattage Equivalency: 0.7W INC
Overall Bulb Base Type: Miniature Bayonet Overall Bulb Shape: T
Amps: 0.30mA Rated Life: 100,000 hr
Light Technology: LED Bulb Dia.: 13/32 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Bi-Polar LED Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, LED, Wattage Equivalency 0.7W INC, Watts 0.7W, 120V AC, Trade Number L120V-MB-B, Bulb Primary Application General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, Indoor/Outdoor Usage Indoor Only, Dimmable No, Light Color Blue, Bulb Housing Glass

Reviews of Lumapro #2FNK2