PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V

LUMAPRO| Zoro #: G2082516| Mfr #: 2FNF8

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082516 Mfr #: 2FNF8
Bulb Housing: GlassBulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T1-3/4
For Enclosed Fixtures: NoBulb Primary Application: General Purpose
Bulb Amps: 20mAStandards: Meets 2012 Lighting Legislation Energy
Bulb Base Type: Plastic Wedge (W2.1x4.9d)Light Bulb Dia.: 3/16"
High Output: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Watts: 0.1Voltage: 6.3
Item: Miniature Bi-Polar LED BulbLight Appearance: No Rated Color Temp, Blue
Average Bulb Life: 100, 000 hr.Light Color: Blue
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM0506WB, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 6.3 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 56,79,86

Product Reviews