Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V

LUMAPRO| Zoro #: G1108265| Mfr #: 2FNF9

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108265 Mfr #: 2FNF9
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Amps: 20mABulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Light Bulb Dia.: 3/16"For Enclosed Fixtures: No
Bulb Base Type: Plastic Wedge (W2.1x4.9d)Bulb Shape: T1-3/4
Bulb Housing: GlassBulb Type: Miniature
Light Appearance: No Rated Color Temp, GreenAverage Bulb Life: 100, 000 hr.
Light Color: GreenWatts: 0.1
Voltage: 6.3Item: Miniature Bi-Polar LED Bulb
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM0506WB, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 6.3 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Green, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 56,79,86

Product Reviews