Lumapro
Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V
Mfr # LM0506WB
Zoro # G3441252
$6.79
10% off
Sold in multiples of 3 for $18.27
$18.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V L24V-MB-A
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V LM1012MS-W
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V LM1024WB-A
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V LMG12-W
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V LM1006MB-A
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 LM40F1WE26-W
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V LMF24-A
- LUMAPRO Mini LED Bulb, LM20145CS, 0.7W, T6,145V LM20145CS-R
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V LM1048MB-B
- TCP Elite LED, 16W A21, DIM, 5000K 3WAY LED16A21D3WAY50K
- TCP LED, 7W MR16 30K GU5.3 FL High CRI LED712VMR16930KFL
- Lumapro LED Light Bulbs