Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V

LUMAPRO| Zoro #: G1403771| Mfr #: 2FNG2

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403771 Mfr #: 2FNG2
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Amps: 20mABulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Light Bulb Dia.: 3/16"For Enclosed Fixtures: No
Bulb Base Type: Plastic Wedge (W2.1x4.9d)Bulb Shape: T1-3/4
Bulb Housing: GlassBulb Type: Miniature
Average Bulb Life: 100, 000 hr.Light Color: White
Watts: 0.1Voltage: 6.3
Item: Miniature Bi-Polar LED BulbCountry of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM0506WB, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 6.3 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 56, 79, 86

Product Reviews