KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V

LUMAPRO| Zoro #: G1239725| Mfr #: 2FNG3

$3.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.3
Average Bulb Life: 100,000 hr.
Light Color: Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239725 Mfr #: 2FNG3
Voltage: 6.3Average Bulb Life: 100,000 hr.
Light Color: Warm WhiteBulb Amps: 20mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 56,79,86Trade Number: LM0506WB
Item: Miniature Bi-Polar LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T1-3/4
Watts: 0.1For Enclosed Fixtures: No
Bulb Base Type: Plastic Wedge (W2.1x4.9d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 3/16"Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM0506WB, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 6.3 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 56,79,86

Reviews