KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V

LUMAPRO| Zoro #: G2353723| Mfr #: 2FNG7

$9.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 100,000 hr.
Light Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353723 Mfr #: 2FNG7
Voltage: 12Average Bulb Life: 100,000 hr.
Light Color: RedBulb Amps: 20mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 18,37,70,73,74Trade Number: LM0512WB-R
Item: Miniature Bi-Polar LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T1-3/4
Watts: 0.2Light Appearance: No Rated Color Temp, Red
For Enclosed Fixtures: NoBulb Base Type: Plastic Wedge (W2.1x4.9d)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3/16"
Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM0512WB-R, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Red, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 18,37,70,73,74

Reviews