SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V

LUMAPRO| Zoro #: G1574045| Mfr #: 2FNG9

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/16"High Output: NoBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574045 Mfr #: 2FNG9
Light Bulb Dia.: 3/16"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Plastic Wedge (W2.1x4.9d)
Bulb Amps: 20mAVoltage: 12
Watts: 0.2Average Bulb Life: 100,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LM0512WB-WW
Bulb Primary Application: General PurposeReplaces: Bulb 18,37,70,73,74
Item: Miniature Bi-Polar LED BulbBulb Shape: T1-3/4
Light Color: Warm WhiteCountry of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM0512WB-WW, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 18,37,70,73,74

Reviews