Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G2286313| Mfr #: 2FNH2

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.3Light Appearance: No Rated Color Temp, BlueBulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286313 Mfr #: 2FNH2
Voltage: 6.3Light Appearance: No Rated Color Temp, Blue
Bulb Primary Application: General PurposeHigh Output: No
Bulb Type: MiniatureBulb Housing: Glass
Average Bulb Life: 100,000 hr.Light Color: Blue
For Enclosed Fixtures: NoBulb Shape: T3-1/4
Light Bulb Dia.: 13/32"Item: Miniature Bi-Polar LED Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 0.5
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 75mATrade Number: LM1006MB-B
Standards: Meets 2012 Lighting Legislation EnergyReplaces: Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888
Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1006MB-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 75mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Blue, Replaces Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888

Reviews