Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G0528656| Mfr #: 2FNH9

$23.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528656 Mfr #: 2FNH9
Bulb Base Type: Miniature Screw (E10)Standards: Meets 2012 Lighting Legislation Energy
Bulb Housing: GlassGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbHigh Output: No
Bulb Primary Application: General PurposeIndoor/Outdoor Usage: Indoor Only
Light Bulb Dia.: 13/32"Bulb Type: Miniature
Average Bulb Life: 100, 000 hr.Bulb Shape: T3-1/4
For Enclosed Fixtures: NoWatts: 0.5
Light Appearance: No Rated Color Temp, GreenBulb Amps: 75mA
Light Color: GreenVoltage: 6.3
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1006MS-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Green, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 40,46,50,133,134,401,438,502,1482

Product Reviews