Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G0363492| Mfr #: 2FNJ4

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363492 Mfr #: 2FNJ4
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 100, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Base Type: Plastic Wedge (W2.1x9.5d)
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureVoltage: 6.3
Light Appearance: No Rated Color Temp, RedBulb Amps: 75mA
Light Color: AmberWatts: 0.5
Country of Origin (subject to change): China

Product Description

Product Reviews