Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G0782442| Mfr #: 2FNJ6

$24.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Light Bulb Dia.: 13/32"Light Color: GreenHigh Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G0782442 Mfr #: 2FNJ6
Light Bulb Dia.: 13/32"Light Color: Green
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Plastic Wedge (W2.1x9.5d)Bulb Amps: 75mA
Voltage: 6.3Watts: 0.5
Average Bulb Life: 100,000 hr.For Enclosed Fixtures: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Housing: Glass
Trade Number: LM1006WB-GReplaces: Bulb 147,259,259X,285,447,555
Light Appearance: No Rated Color Temp, GreenItem: Miniature Bi-Polar LED Bulb
Bulb Shape: T3-1/4Bulb Primary Application: General Purpose
Country of Origin (subject to change): China


Miniature Bi-Polar LED Bulb, Trade Number LM1006WB-G, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 75mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Green, Replaces Bulb 147,259,259X,285,447,555