Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G0638486| Mfr #: 2FNJ7

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638486 Mfr #: 2FNJ7
For Enclosed Fixtures: NoBulb Base Type: Plastic Wedge (W2.1x9.5d)
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLight Bulb Dia.: 13/32"
Bulb Housing: GlassIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeStandards: Meets 2012 Lighting Legislation Energy
Bulb Type: MiniatureAverage Bulb Life: 100, 000 hr.
Item: Miniature Bi-Polar LED BulbBulb Shape: T3-1/4
High Output: NoBulb Amps: 75mA
Light Color: RedWatts: 0.5
Voltage: 6.3Light Appearance: No Rated Color Temp, Red
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1006WB-R, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Red, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 147,259,259X,285,447,555